Erico HDC34 Heavy-Duty Eritech® Bronze Ground Rod Clamp, 3/4 In., 8 to 1/0 AWG | Graybar Store
Erico - Heavy-Duty Eritech® Bronze Ground Rod Clamp, 3/4 In., 8 to 1/0 AWG - HDC34
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Eritech® Bronze Ground Rod Clamp, 3/4 In., 8 to 1/0 AWG

    Manufacturer: Erico
    Manufacturer #: HDC34
    SKU: 96083218
    $4.74
    Checking Pricing
         
    Rod Size (Inches):3/4
    Wire Size:8 AWG Solid to 1/0 AWG Stranded
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # HDC34
    • Material Finish Bronze
    • Rod Size (Inches) 3/4
    • Wire Size 8 AWG Solid to 1/0 AWG Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4-inch heavy-duty Eritech® bronze ground rod clamp for 8 AWG solid to 1/0 AWG stranded wire.
    Heavy duty bronze ground rod clamps
    • Rod Diameter (Inches): 3/4
    • Conductor Range: 8 solid to 1/0 stranded
    • Standard Package: 50
    • High-strength silicon bronze
    • For use with copper-bonded ground rods
    • Suitable for direct burial
    • UL Listed for direct burial in earth or concrete
    • CSA Listed