Erico HDC12 Heavy-Duty Eritech® Bronze Ground Rod Clamp, 1/2 In., 10 to 2 AWG | Graybar Store
Erico - Heavy-Duty Eritech® Bronze Ground Rod Clamp, 1/2 In., 10 to 2 AWG - HDC12
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Eritech® Bronze Ground Rod Clamp, 1/2 In., 10 to 2 AWG

    Manufacturer: Erico
    Manufacturer #: HDC12
    SKU: 96083217
    $3.57
    Checking Pricing
         
    Rod Size (Inches):1/2
    Wire Size:8 AWG Solid to 1/0 AWG Stranded
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # HDC12
    • Material Finish Bronze
    • Rod Size (Inches) 1/2
    • Wire Size 8 AWG Solid to 1/0 AWG Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2-inch heavy-duty Eritech® bronze ground rod clamp for 10 AWG solid to 2 AWG stranded wire.
    Heavy duty bronze ground rod clamps
    • Rod Diameter (Inches): 1/2
    • Conductor Range: 10 solid to 2 stranded
    • Standard Package: 50
    • High-strength silicon bronze
    • For use with copper-bonded ground rods
    • Suitable for direct burial
    • UL Listed for direct burial in earth or concrete
    • CSA Listed