Klein Tools 5415L Heavy Duty Embossed Tool Belt | Graybar Store
Klein Tools - Heavy Duty Embossed Tool Belt - 5415L
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Embossed Tool Belt

    Manufacturer: Klein Tools
    Manufacturer #: 5415L
    SKU: 88153243
    $32.76
    Checking Pricing
         
    Size:40 to 48 Inch
    Width (Inches):2 in.
    Color:Tan
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5415L
    • Color Tan
    • Size 40 to 48 Inch
    • Materials Leather
    • Width (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy duty embossed tool belt is 40 to 48 inch and 2 inch wide.