B-Line (Eaton) BA50 Electrical Box Hanger, Heavy Duty, Steel, 24 in. Span | Graybar Store
B-Line (Eaton) - Electrical Box Hanger, Heavy Duty, Steel, 24 in. Span - BA50
+ / - Hover over image to Zoom
Other Views

    Electrical Box Hanger, Heavy Duty, Steel, 24 in. Span

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BA50
    SKU: 99568814
    $218.58
    Checking Pricing
         
    Use With:Suspended Ceiling
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BA50
    • Length 24 in.
    • Materials Steel
    Product Overview:
    Heavy duty electrical box hanger with 24 inch span.
    • Bendable Ends Mount 1-1/2 or 2-1/8 in. Deep Boxes Without Tools
    • Self-Centering Feature Positions Box on Center
    • Ultimate Static Load Capacity: 50 lb. Without Dedicated Dropwire or 70 lb. With Dedicated Dropwire
    • Pre-Galvanized Finish