Hubbell Wiring Device - Kellems IG5352I Heavy Duty Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Heavy Duty Duplex Receptacle - IG5352I
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG5352I
    SKU: 25195715
    $13.50
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG5352I
    • Color Ivory
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Hubbell Pro™ Heavy Duty Duplex Receptacle, Voltage Rating: 125 V, Amperage: 20 A, Ivory, NEMA 5 to 20R, Nylon