Hubbell Wiring Device - Kellems IG5252W Heavy Duty Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Heavy Duty Duplex Receptacle - IG5252W
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG5252W
    SKU: 25195657
    $7.83
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-15R
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG5252W
    • Color White
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Hubbell Pro™ Heavy Duty Duplex Receptacle, Voltage Rating: 125 V, Amperage: 15 A, White, NEMA 5 to 15R, Nylon