Hubbell Wiring Device - Kellems 5362LA Heavy Duty Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Heavy Duty Duplex Receptacle - 5362LA
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 5362LA
    SKU: 25185343
    $6.04
    Checking Pricing
         
    Color:Almond
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 5362LA
    • Color Almond
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Hubbell Pro™ Heavy Duty Duplex Receptacle, Voltage Rating: 125 V, Amperage: 20 A, Almond, NEMA 5 to 20R, Nylon