3M 3939-96MMX54.8M Heavy Duty Duct Tape 93 â°C | Graybar Store
3M - Heavy Duty Duct Tape 93 â°C - 3939-96MMX54.8M
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Duct Tape 93 â°C

    Manufacturer: 3M
    Manufacturer #: 3939-96MMX54.8M
    SKU: 95012990
    $21.36
    Checking Pricing
         
    Color:Silver
    Dimensions:3.77 in W x 60 yd L
    Material:Polyethylene Over Cloth Scrim (Backing Material‎)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3939-96MMX54.8M
    • Color Silver
    • Dimensions 3.77 in W x 60 yd L
    • Material Polyethylene Over Cloth Scrim (Backing Material‎)
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    3M™ 3939 Heavy Duty Duct Tape, Dimensions: 3.77 in W x 60 yd L, Polyethylene Over Cloth Scrim (Backing Material‎), Silver, Thickness: 8.6 mil, Temperture Rating: 93 °C