3M Heavy Duty Duct Tape 93 â°C | Graybar Store
3M - Heavy Duty Duct Tape 93 â°C
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Duct Tape 93 â°C

    Manufacturer: 3M
         

    Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction.

    • Manufacturer 3M
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Material
    Price
    3900-BLACK
    25051497
    Black
    1.88 in W x 60 yd L
    Polyethylene Over Cloth Scrim (Backing Material‎)
    $
    10
    .53
    /
    EA
    25051497
    Color
    Black
    Dimensions
    1.88 in W x 60 yd L
    Material
    Polyethylene Over Cloth Scrim (Backing Material‎)
    $
    10
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3900-WHITE
    25051501
    White
    1.88 in W x 60 yd L
    Polyethylene Over Cloth Scrim (Backing Material‎)
    $
    9
    .69
    /
    EA
    25051501
    Color
    White
    Dimensions
    1.88 in W x 60 yd L
    Material
    Polyethylene Over Cloth Scrim (Backing Material‎)
    $
    9
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3939-96MMX54.8M
    95012990
    Silver
    3.77 in W x 60 yd L
    Polyethylene Over Cloth Scrim (Backing Material‎)
    $
    21
    .36
    /
    EA
    95012990
    Color
    Silver
    Dimensions
    3.77 in W x 60 yd L
    Material
    Polyethylene Over Cloth Scrim (Backing Material‎)
    $
    21
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051497 SKU, 25051497 ANALYTICS...
    Material
    Polyethylene Over Cloth Scrim (Backing Material‎)
    Price
    $
    10
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051501 SKU, 25051501 ANALYTICS...
    Material
    Polyethylene Over Cloth Scrim (Backing Material‎)
    Price
    $
    9
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95012990 SKU, 95012990 ANALYTICS...
    Material
    Polyethylene Over Cloth Scrim (Backing Material‎)
    Price
    $
    21
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available