CRC Industries 03120 Heavy Duty Degreaser II | Graybar Store
CRC Industries - Heavy Duty Degreaser II - 03120
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Degreaser II

    Manufacturer: CRC Industries
    Manufacturer #: 03120
    SKU: 99433126
    $21.10
    Checking Pricing
         
    Color:Clear/White
    Size:15 oz
    Dimensions:8.3 W x 11.1 D x 9.7 H in
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03120
    • Color Clear/White
    • Dimensions 8.3 W x 11.1 D x 9.7 H in
    • Size 15 oz
    • Application Cleaning where Chlorinated Solvents are Not Acceptable; Electrical Equipment; Industrial Equipment; Mechanical Equipment; Motors; Switch Gears;
    • Type Heavy Duty Degreaser
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy Duty Degreaser, Package Quantity: 12 per Case, Size: 15 oz, Dimensions: 8.3 W x 11.1 D x 9.7 H in, Clear Water/White