Cooper Power Systems (Eaton) 0190FCX H.K. Porter Cutter, Heavy Duty, 24.5 in. | Graybar Store
Cooper Power Systems (Eaton) - H.K. Porter Cutter, Heavy Duty, 24.5 in. - 0190FCX
+ / - Hover over image to Zoom
Other Views

    H.K. Porter Cutter, Heavy Duty, 24.5 in.

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: 0190FCX
    SKU: 25632393
    $501.76
    Checking Pricing
         
    Tool Application:General Purpose; Hand Cutting
    Overall Length (Inches):24.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # 0190FCX
    • Overall Length (Inches) 24.5
    • Tool Application General Purpose; Hand Cutting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Heavy Duty Cutter, Tool Application: General Purpose; Hand Cutting, Overall Length (Inches): 24.5 in