Crouse Hinds (Eaton) ARE6424 Heavy Duty Circuit Breaking Receptacle Assembly With ARE Back Box | Graybar Store
Crouse Hinds (Eaton) - Heavy Duty Circuit Breaking Receptacle Assembly With ARE Back Box - ARE6424
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Circuit Breaking Receptacle Assembly With ARE Back Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ARE6424
    SKU: 88068630
    $613.73
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:250 V DC; 600 V AC
    NEMA Rating:NEMA 4
    Cable Diameter (Inches):0.5 to 1.15
    Hub Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ARE6424
    • Amperage 60A
    • Cable Diameter (Inches) 0.5 to 1.15
    • Hub Size (Inches) 1-1/4 in.
    • NEMA Rating NEMA 4
    Product Overview:
    Arktite® Crouse Hinds® Heavy Duty Circuit Breaking Receptacle Assembly With ARE Back Box, Amperage: 60 A, No. of Poles: 4, No. of Wires: 3, Voltage Rating: 250 V DC; 600 V AC, Cable Diameter (Inches): 0.5 to 1.15 in