Speco VCH400HBMT Heavy Duty Camera Housing with Heater and Blower, Ivory | Graybar Store
Speco - Heavy Duty Camera Housing with Heater and Blower, Ivory - VCH400HBMT
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Camera Housing with Heater and Blower, Ivory

    Manufacturer: Speco
    Manufacturer #: VCH400HBMT
    SKU: 25064995
    $55.82
    Checking Pricing
         
    Color / Finish:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # VCH400HBMT
    • Color / Finish Ivory
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Camera housing with heater and blower operates on a 24V AC power supply which is not include. 11inch adjustable bracket for wall mounting Included. The housing fits any camera under 12 inches long x 4 inches wide x 3.5 inches, Ivory