Greenlee 705 Cable Cutter, Heavy Duty, Fiberglass Handle, 25-1/2 in. L | Graybar Store
Greenlee - Cable Cutter, Heavy Duty, Fiberglass Handle, 25-1/2 in. L - 705
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Heavy Duty, Fiberglass Handle, 25-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: 705
    SKU: 99463583
    $199.76
    Checking Pricing
         
    Capacity:500 kcmil Copper, 1000 kcmil Aluminum, 1-3/4 Inch Cable
    Overall Length (Inches):25-1/2
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 705
    • Capacity 500 kcmil Copper, 1000 kcmil Aluminum, 1-3/4 Inch Cable
    • Country of Origin US - USA
    • Overall Length (Inches) 25-1/2
    Product Overview:
    Cable Cutter, Shearing, Heat Treated Forged Precision Ground Steel Blade, Cable Size 500 MCM (CU), 1000 MCM (AL), 1-3/4 Inch Dia (Comm. Cable), Fiberglass Handle With Rubber Grip, 25-1/2 in. L, Cable Size For Frequent Use 350 MCM (CU), 750 MCM (AL)