Greenlee 706 Cable Cutter, Heavy Duty, Fiberglass Handle, 31-1/2 in. L | Graybar Store
Greenlee - Cable Cutter, Heavy Duty, Fiberglass Handle, 31-1/2 in. L - 706
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Heavy Duty, Fiberglass Handle, 31-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: 706
    SKU: 88121377
    $210.10
    Checking Pricing
         
    Capacity:750 kcmil Copper, 1000 kcmil Aluminum, 1-1/2 Inch Cable
    Overall Length (Inches):31-1/2
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 706
    • Capacity 750 kcmil Copper, 1000 kcmil Aluminum, 1-1/2 Inch Cable
    • Country of Origin US - USA
    • Overall Length (Inches) 31-1/2
    Product Overview:
    31-1/2-inch heavy-duty cable cutter
    • Strong, lightweight fiberglass handles
    • Adjustable pivot bolt provides for blade adjustment
    • Replaceable, forged, heat treated, and precision ground blades
    • Made in the USA