Greenlee 704 Cable Cutter, Heavy Duty, Fiberglass Handle, 21 in. L | Graybar Store
Greenlee - Cable Cutter, Heavy Duty, Fiberglass Handle, 21 in. L - 704
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Heavy Duty, Fiberglass Handle, 21 in. L

    Manufacturer: Greenlee
    Manufacturer #: 704
    SKU: 88121376
    $194.11
    Checking Pricing
         
    Capacity:350 kcmil Copper, 500 kcmil Aluminum, 1-1/4 Inch Cable
    Overall Length (Inches):21
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 704
    • Capacity 350 kcmil Copper, 500 kcmil Aluminum, 1-1/4 Inch Cable
    • Country of Origin US - USA
    • Overall Length (Inches) 21
    Product Overview:
    Cable Cutter, Shearing, Heat Treated Forged Precision Ground Steel Blade, Cable Size 350 MCM (CU), 500 MCM (AL), 1-1/4 Inch Dia (Communication Cable), Fiberglass Handle With Rubber Grip, 21 in. L, Cable Size For Frequent Use 250 MCM (CU), 350 MCM (AL)