Marley Electric & Heating MUH35 Heavy-Duty Brown Unit Heater | Graybar Store
Marley Electric & Heating - Heavy-Duty Brown Unit Heater - MUH35
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Brown Unit Heater

    Manufacturer: Marley Electric & Heating
    Manufacturer #: MUH35
    SKU: 92119762
    $376.00
    Checking Pricing
         
    Housing Dimensions:16 H x 22 W x 8 D in.
    Voltage Rating:208/240
    Amperage:18 and 21A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # MUH35
    • Amperage 18 and 21A
    • Finish Brown
    • Housing Dimensions 16 H x 22 W x 8 D in.
    • Voltage Rating 208/240
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unit heater 16 H x 22 W x 8 D inches 208/240V with 21.0/18.0 amperage rating and brown finish.
    • BtuH 11372/17060
    • Wall or ceiling mount
    • Built-in bi-metal thermostat. Range 40° to 90°F
    • Multiple wattage heat selector switch
    • Fan only switch allows fan to cycle automatically with elements or run continuously for air movement when no heat is required
    • Advanced pull-through air flow design draws air across heating element for more even air distribution and cooler element operation