Thomas and Betts BAL4038 Heavy Duty Battery Connector With Starter Lug | Graybar Store
Thomas and Betts - Heavy Duty Battery Connector With Starter Lug - BAL4038
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Battery Connector With Starter Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: BAL4038
    SKU: 99475884
    $14.93
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):2.28 L
    Stud Size (Inches):3/8
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BAL4038
    • Die Color Yellow
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.28 L
    Product Overview:
    Blackburn® BA Heavy-Duty Battery Connector With Starter Lug, Copper, Size (Inches): 2.28 L in, Finish: Tin-Plated, Wire Size: 4/0 AWG, Die Color: Yellow