Thomas and Betts BAL2516 Heavy Duty Battery Connector With Starter Lug | Graybar Store
Thomas and Betts - Heavy Duty Battery Connector With Starter Lug - BAL2516
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Battery Connector With Starter Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: BAL2516
    SKU: 99473978
    $7.20
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):1.59 L
    Stud Size (Inches):5/16
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BAL2516
    • Die Color Green
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.59 L
    Product Overview:
    Blackburn® BA Heavy-Duty Battery Connector With Starter Lug, Copper, Size (Inches): 1.59 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Green