Airmaster Fan AC30-G Heavy Duty 30 in. Fan Guard | Graybar Store
Airmaster Fan - Heavy Duty 30 in. Fan Guard - AC30-G
+ / - Hover over image to Zoom
Other Views

    Heavy Duty 30 in. Fan Guard

    Manufacturer: Airmaster Fan
    Manufacturer #: AC30-G
    SKU: 88004696
    $214.29
    Checking Pricing
         
    Material:Nickel Chrome Plated
    Use With:30 in. Oscillating/Non-Oscillating Fans
    Diameter (Inches):33.39 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Airmaster Fan
    • Manufacturer # AC30-G
    • Diameter (Inches) 33.39 in.
    • Material Nickel Chrome Plated
    • Use With 30 in. Oscillating/Non-Oscillating Fans
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Heavy duty 33.39 dia. nickel chrome plated fan guard for use on all 30 in. oscillating and non-oscillating fans.
    • Dimensions: 33.39 in. Diameter x 5.25 Thickness
    • Mounting: Thru bolt
    • Made in U.S.A.
    • UL Listed