Bussmann (Eaton) SPH50SP4480WYNG SurgePOD™ Heavy Duty UL Listed Type 1 Surge Protective Device (SPD), 480V, 3-Phase Wye 4-Wire + G | Graybar Store
Bussmann (Eaton) - SurgePOD™ Heavy Duty UL Listed Type 1 Surge Protective Device (SPD), 480V, 3-Phase Wye 4-Wire + G - SPH50SP4480WYNG
+ / - Hover over image to Zoom
Other Views

    SurgePOD™ Heavy Duty UL Listed Type 1 Surge Protective Device (SPD), 480V, 3-Phase Wye 4-Wire + G

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SPH50SP4480WYNG
    SKU: 25523901
    $227.05
    Checking Pricing
         
    NEMA Rating:4X
    Voltage (Volts):277 V
    Poles:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SPH50SP4480WYNG
    • Voltage (Volts) 277 V
    • Type Fusible
    • NEMA Rating 4X
    Product Overview:
    SurgePOD™ Heavy Duty UL Listed Type 1 Surge Protective Device (SPD), 480V, 3-Phase Wye 4-Wire + G