Burndy YGHA282N Heavy Duty 2-Hole Compression Lug With Inspection Probe | Graybar Store
Burndy - Heavy Duty 2-Hole Compression Lug With Inspection Probe - YGHA282N
+ / - Hover over image to Zoom
Other Views

    Heavy Duty 2-Hole Compression Lug With Inspection Probe

    Manufacturer: Burndy
    Manufacturer #: YGHA282N
    SKU: 88048999
    $64.89
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):1.18 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YGHA282N
    • Finish Unplated
    • Materials Copper
    • Size (Inches) 1.18 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 4/0 AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YGA Heavy-Duty 2-Hole Compression Lug With Inspection Probe, Copper, Size (Inches): 1.18 L in, Finish: Unplated, Wire Size: 4/0 AWG