Broan-NuTone 656F Project Finish Pack, 4 in. Duct, White Polymeric, 100W Light, 1300W Heater, 2 x 1 x 1 in. | Graybar Store
Broan-NuTone - Project Finish Pack, 4 in. Duct, White Polymeric, 100W Light, 1300W Heater, 2 x 1 x 1 in. - 656F
+ / - Hover over image to Zoom
Other Views

    Project Finish Pack, 4 in. Duct, White Polymeric, 100W Light, 1300W Heater, 2 x 1 x 1 in.

    Manufacturer: Broan-NuTone
    Manufacturer #: 656F
    SKU: 88043723
    $150.22
    Checking Pricing
         
    Grill Size:16-3/4 L x 10-5/8 W in.
    Amperage:11.9A
    Housing Dimensions:14-1/4 L x 8-1/4 W x 5-3/4 H in.
    Voltage Rating:120 V
    Watts:1428W
    Length:14-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 656F
    • Amperage 11.9A
    • Finish White
    • Grill Size 16-3/4 L x 10-5/8 W in.
    • Housing Dimensions 14-1/4 L x 8-1/4 W x 5-3/4 H in.
    • Length 14-1/4 in.
    • Watts 1428W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heater/Light Assembly And Grill, Voltage Rating: 120 V, Amperage: 11.9 A, White Polymeric, Watts: 1428 W, Housing Dimensions: 8-1/4 W x 14-1/4 L x 5-3/4 H in