Marley Electric & Heating 25426W Heater | Graybar Store
Marley Electric & Heating - Heater - 25426W
+ / - Hover over image to Zoom
Other Views

    Heater

    Manufacturer: Marley Electric & Heating
    Manufacturer #: 25426W
    SKU: 99845261
    $38.88
    Checking Pricing
         
    Additional Features:Built-In Thermostat
    Voltage Rating:240 V
    Watts:500W
    Length:2-1/2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # 25426W
    • Additional Features Built-In Thermostat
    • Finish Navajo White
    • Length 2-1/2 ft.
    • Watts 500W
    • Voltage Rating 240 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berko® 2500 Heater, Voltage Rating: 240 V, Navajo White, Watts: 500 W