Marley Electric & Heating MWUH5004 Heater | Graybar Store
Marley Electric & Heating - Heater - MWUH5004
+ / - Hover over image to Zoom
Other Views

    Heater

    Manufacturer: Marley Electric & Heating
    Manufacturer #: MWUH5004
    SKU: 96076913
    $376.00
    Checking Pricing
         
    Amperage:20.9A
    Housing Dimensions:14 L x 12-1/2 H x 11-1/4 D in.
    Additional Features:Built-In Thermostat
    Voltage Rating:240 V
    Watts:5000W
    Length:14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # MWUH5004
    • Amperage 20.9A
    • Additional Features Built-In Thermostat
    • Finish Neutral Gray
    • Housing Dimensions 14 L x 12-1/2 H x 11-1/4 D in.
    • Length 14 in.
    • Watts 5000W
    • Voltage Rating 240 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MWUH Heater, Voltage Rating: 240 V, Amperage: 20.9 A, Neutral Gray, Watts: 5000 W, Housing Dimensions: 11-1/4 D x 14 L x 12-1/2 H in