Marley Electric & Heating CWH3404F Heater | Graybar Store
Marley Electric & Heating - Heater - CWH3404F
+ / - Hover over image to Zoom
Other Views

    Heater

    Manufacturer: Marley Electric & Heating
    Manufacturer #: CWH3404F
    SKU: 92117121
    $372.08
    Checking Pricing
         
    Amperage:8.3 to 16.7A
    Grill Size:19-5/16 H x 15-3/4 W x 7/8 D in.
    Housing Dimensions:14-5/16 W x 3-3/4 D x 18-1/4 H in.
    Additional Features:Built-In Thermostat
    Voltage Rating:240 V
    Watts:4000W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # CWH3404F
    • Amperage 8.3 to 16.7A
    • Additional Features Built-In Thermostat
    • Finish Northern White
    • Grill Size 19-5/16 H x 15-3/4 W x 7/8 D in.
    • Housing Dimensions 14-5/16 W x 3-3/4 D x 18-1/4 H in.
    • Watts 4000W
    • Voltage Rating 240 V
    • Country of Origin US - USA
    Product Overview:
    CWH Heater, Voltage Rating: 240 V, Amperage: 16.7 A; 8.3 A, Northern White, Watts: 4000 W, Housing Dimensions: 14-5/16 W x 3-3/4 D x 18-1/4 H in