Greenlee 847 PVC Heater, 6 in. PVC | Graybar Store
Greenlee - PVC Heater, 6 in. PVC - 847
+ / - Hover over image to Zoom
Other Views

    PVC Heater, 6 in. PVC

    Manufacturer: Greenlee
    Manufacturer #: 847
    SKU: 88121799
    $2,419.37
    Checking Pricing
         
    Amperage:30 A
    Additional Features:Double Doors with Piano Hinges; Easy to Use; Heating Chart, Timer and On/Off Switch with Indicator Light; Heavy Duty Metal
    Voltage Rating:230 V AC
    Watts:6600W
    Length:71 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 847
    • Amperage 30 A
    • Additional Features Double Doors with Piano Hinges; Easy to Use; Heating Chart, Timer and On/Off Switch with Indicator Light; Heavy Duty Metal
    • Length 71 in.
    Product Overview:
    Heater, Voltage Rating: 230 V AC, Amperage: 30 A, Watts: 6600 W