Marley Electric & Heating CZ1512T Heater | Graybar Store
Marley Electric & Heating - Heater - CZ1512T
+ / - Hover over image to Zoom
Other Views

    Heater

    Manufacturer: Marley Electric & Heating
    Manufacturer #: CZ1512T
    SKU: 25760056
    $101.02
    Checking Pricing
         
    Amperage:6.3 to 12.5A
    Grill Size:12 H x 9 W x 0.9 D in.
    Housing Dimensions:8-1/2 H x 6-9/25 W x 4 D in.
    Voltage Rating:120 V
    Watts:1500W
    Length:7-7/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # CZ1512T
    • Amperage 6.3 to 12.5A
    • Finish Northern White
    • Grill Size 12 H x 9 W x 0.9 D in.
    • Housing Dimensions 8-1/2 H x 6-9/25 W x 4 D in.
    • Length 7-7/8 in.
    • Watts 1500W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berko® COS-E™ Heater, Voltage Rating: 120 V, Amperage: 12.5 A; 6.3 A, Northern White, Watts: 1500 W, Housing Dimensions: 8-1/2 H x 6-9/25 W x 4 D in