Milwaukee Tool 2171-L 3in1 Jacket system, Heated Hoodie, Ripstop Shell | Graybar Store
Milwaukee Tool - 3in1 Jacket system, Heated Hoodie, Ripstop Shell - 2171-L
+ / - Hover over image to Zoom
Other Views

    3in1 Jacket system, Heated Hoodie, Ripstop Shell

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2171-L
    SKU: 25727642
    $548.60
    Checking Pricing
         
    Color:Black
    Size:L
    Brand or Series:M12
    Gender:Male
    Lining:Insulating Liner
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2171-L
    • Color Black
    • Gender Male
    • Size L
    • Brand or Series M12
    • Lining Insulating Liner
    • Country of Origin CN - China
    Product Overview:
    M12™ Heated Rip-Stop Jacket Kit, Closure-Type: Zipper, Black, Size: L, Male, Insulated