Milwaukee Tool 2394-XL M12™ Heated Jacket | Graybar Store
Milwaukee Tool - M12™ Heated Jacket - 2394-XL
+ / - Hover over image to Zoom
Other Views

    M12™ Heated Jacket

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2394-XL
    SKU: 25727637
    $274.83
    Checking Pricing
         
    Color:Black
    Size:XL
    Brand or Series:M12
    Insulation:High-Loft Insulation
    Gender:Male
    Lining:Thermal Fleece Lining
    Closure-Type:Zipper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2394-XL
    • Color Black
    • Gender Male
    • Size XL
    • Brand or Series M12
    • Lining Thermal Fleece Lining
    • Insulation High-Loft Insulation
    • Closure-Type Zipper
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M12™ Heated Jacket, Closure-Type: Zipper, Black, Size: XL, Male, High-Loft Insulation