Thomas and Betts HS6-1-4 Heat Shrinkable Tube | Graybar Store
Thomas and Betts - Heat Shrinkable Tube - HS6-1-4
+ / - Hover over image to Zoom
Other Views

    Heat Shrinkable Tube

    Manufacturer: Thomas and Betts
    Manufacturer #: HS6-1-4
    SKU: 88265765
    $38.78
    Checking Pricing
         
    Color:Black
    Packaging:5 per Pack
    Length:48 in.
    Inner Diameter:3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HS6-1-4
    • Color Black
    • Inner Diameter 3/4 in
    • Length 48 in.
    • Materials Polyolefin, Thermoplastic Adhesive (Liner)
    Product Overview:
    Shrink-Kon® HS Heat Shrinkable Tube, Black, Length: 48 in, Polyolefin; Thermoplastic Adhesive (Liner), Inner Diameter: 3/4 in, Shrink Ratio: 3:1