Thomas and Betts HS4-30 Heat Shrinkable Tube | Graybar Store
Thomas and Betts - Heat Shrinkable Tube - HS4-30
+ / - Hover over image to Zoom
Other Views

    Heat Shrinkable Tube

    Manufacturer: Thomas and Betts
    Manufacturer #: HS4-30
    SKU: 88265751
    $14.91
    Checking Pricing
         
    Color:Black
    Packaging:20 per Pack
    Length:5 in.
    Inner Diameter:1.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HS4-30
    • Color Black
    • Inner Diameter 1.1 in.
    • Length 5 in.
    • Materials Polyolefin, Thermoplastic Adhesive (Liner)
    Product Overview:
    Shrink-Kon® HS Heat Shrinkable Tube, Black, Length: 5 in, Polyolefin; Thermoplastic Adhesive (Liner), Inner Diameter: 1.1 in, Shrink Ratio: 3:1