Thomas and Betts HS12-6-4 Heat Shrinkable Tube | Graybar Store
Thomas and Betts - Heat Shrinkable Tube - HS12-6-4
+ / - Hover over image to Zoom
Other Views

    Heat Shrinkable Tube

    Manufacturer: Thomas and Betts
    Manufacturer #: HS12-6-4
    SKU: 88265742
    $58.79
    Checking Pricing
         
    Color:Black
    Packaging:5 per Pack
    Length:48 in.
    Inner Diameter:0.51 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HS12-6-4
    • Color Black
    • Inner Diameter 0.51 in.
    • Length 48 in.
    • Materials Polyolefin, Thermoplastic Adhesive (Liner)
    Product Overview:
    Shrink-Kon® HS Heat Shrinkable Tube, Black, Length: 48 in, Polyolefin; Thermoplastic Adhesive (Liner), Inner Diameter: 0.51 in, Shrink Ratio: 3:1