Thomas and Betts CPO250-0-6-M Heat Shrinkable Tube | Graybar Store
Thomas and Betts - Heat Shrinkable Tube - CPO250-0-6-M
+ / - Hover over image to Zoom
Other Views

    Heat Shrinkable Tube

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO250-0-6-M
    SKU: 25053061
    $0.62
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Length:6 in.
    Inner Diameter:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO250-0-6-M
    • Color Black
    • Inner Diameter 1/4 in.
    • Length 6 in.
    • Materials Cross-Linked Polyolefin
    Product Overview:
    CPO Heat Shrinkable Tube, Black, Length: 6 in, Polyolefin, Inner Diameter: 1/4 in, Shrink Ratio: 2:1