Thomas and Betts CPO63-C-C Heat Shrinkable Tube | Graybar Store
Thomas and Betts - Heat Shrinkable Tube - CPO63-C-C
+ / - Hover over image to Zoom
Other Views

    Heat Shrinkable Tube

    Manufacturer: Thomas and Betts
    Manufacturer #: CPO63-C-C
    SKU: 25045670
    $132.06
    Checking Pricing
         
    Color:Clear
    Packaging:1 Reel Each
    Length:100 ft.
    Inner Diameter:0.063 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPO63-C-C
    • Color Clear
    • Inner Diameter 0.063 in.
    • Length 100 ft.
    • Materials Cross-Linked Polyolefin
    Product Overview:
    Shrink-Kon® CPO Heat Shrinkable Tube, Clear, Length: 100 ft, Polyolefin, Inner Diameter: 0.063 in, Shrink Ratio: 2:1