3M HSJ-2-24 Heat Shrinkable Splice Kit | Graybar Store
3M - Heat Shrinkable Splice Kit - HSJ-2-24
+ / - Hover over image to Zoom
Other Views

    Heat Shrinkable Splice Kit

    Manufacturer: 3M
    Manufacturer #: HSJ-2-24
    SKU: 25567193
    $18.86
    Checking Pricing
         
    Length:40 in.
    Packaging:10 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # HSJ-2-24
    • Length 40 in.
    • Packaging 10 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Heat Shrinkable Splice Kit, Length: 40 in
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility