Burndy HSC12T300PF Heat Shrinkable Cross-Linked Thin Polyolefin Tube | Graybar Store
Burndy - Heat Shrinkable Cross-Linked Thin Polyolefin Tube - HSC12T300PF
+ / - Hover over image to Zoom
Other Views

    Heat Shrinkable Cross-Linked Thin Polyolefin Tube

    Manufacturer: Burndy
    Manufacturer #: HSC12T300PF
    SKU: 99499941
    $26.30
    Checking Pricing
         
    Color:Clear
    Packaging:25 ft Reel
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSC12T300PF
    • Color Clear
    • Length 25 ft.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 25 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Heat Shrinkable Cross-Linked Thin Polyolefin Tube, Clear, Length: 25 ft, Polyolefin, Shrink Ratio: 2:1