3M HDBB-410-1-250 Heat Shrinkable Cable Breakout Boot | Graybar Store
3M - Heat Shrinkable Cable Breakout Boot - HDBB-410-1-250
+ / - Hover over image to Zoom
Other Views

    Heat Shrinkable Cable Breakout Boot

    Manufacturer: 3M
    Manufacturer #: HDBB-410-1-250
    SKU: 95033382
    $22.92
    Checking Pricing
         
    Inner Diameter:1.25 in.
    Packaging:1 per Case
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # HDBB-410-1-250
    • Color Black
    • Inner Diameter 1.25 in.
    • Materials Polyolefin
    Product Overview:
    3M™ Heat Shrinkable Cable Breakout Boot, Black, Polyolefin, Inner Diameter: 1.25 in
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws