Burndy HSC100FRFT Heat Shrink Tubing | Graybar Store
Burndy - Heat Shrink Tubing - HSC100FRFT
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: Burndy
    Manufacturer #: HSC100FRFT
    SKU: 93154445
    $149.30
    Checking Pricing
         
    Color:Clear
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSC100FRFT
    • Color Clear
    • Length 25 ft.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heat Shrink Tubing, Clear, Length: 25 ft