Burndy HSC34FRFT Heat Shrink Tubing | Graybar Store
Burndy - Heat Shrink Tubing - HSC34FRFT
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: Burndy
    Manufacturer #: HSC34FRFT
    SKU: 93147959
    $206.58
    Checking Pricing
         
    Color:Clear
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSC34FRFT
    • Color Clear
    • Length 50 ft.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heat Shrink Tubing, Clear, Length: 50 ft