Ideal Industries 46-606 Heat Shrink Tubing | Graybar Store
Ideal Industries - Heat Shrink Tubing - 46-606
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: Ideal Industries
    Manufacturer #: 46-606
    SKU: 89034705
    $21.20
    Checking Pricing
         
    Inner Diameter:5/16 in.
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 46-606
    • Inner Diameter 5/16 in.
    • Length 4 ft.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thermo-Shrink® Heat Shrink Tubing, Length: 4 ft, Polyolefin, Inner Diameter: 5/16 in, Shrink Ratio: 2:1