Engineered Products HST1410 Heat Shrink Tubing | Graybar Store
Engineered Products - Heat Shrink Tubing - HST1410
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: Engineered Products
    Manufacturer #: HST1410
    SKU: 25700746
    $27.31
    Checking Pricing
         
    Color:Black
    Packaging:12 per Case
    Inner Diameter:0.35 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # HST1410
    • Color Black
    • Inner Diameter 0.35 in.
    • Shrink Ratio 3:01
    • Packaging 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Heat Shrink Tubing, Black, Inner Diameter: 0.35 in, Shrink Ratio: 3:1