Brother HSE241 Heat Shrink Tubing | Graybar Store
Brother - Heat Shrink Tubing - HSE241
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: Brother
    Manufacturer #: HSE241
    SKU: 25637238
    $58.36
    Checking Pricing
         
    Color:Black on White
    Length:4.9 ft.
    Inner Diameter:0.69 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # HSE241
    • Color Black on White
    • Inner Diameter 0.69 in.
    • Length 4.9 ft.
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Heat Shrink Tubing, Black/White, Length: 4.9 ft, Inner Diameter: 0.69 in, Shrink Ratio: 2:1