Brother HSE231 Heat Shrink Tubing | Graybar Store
Brother - Heat Shrink Tubing - HSE231
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: Brother
    Manufacturer #: HSE231
    SKU: 25637237
    $54.70
    Checking Pricing
         
    Color:Black on White
    Length:4.9 ft.
    Inner Diameter:0.46 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # HSE231
    • Color Black on White
    • Inner Diameter 0.46 in.
    • Length 4.9 ft.
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Heat Shrink Tubing, Black/White, Length: 4.9 ft, Inner Diameter: 0.46 in, Shrink Ratio: 2:1