3M EPS300-1/2-48 IN-BLACK-12 PCS Heat Shrink Tubing | Graybar Store
3M - Heat Shrink Tubing - EPS300-1/2-48 IN-BLACK-12 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: 3M
    Manufacturer #: EPS300-1/2-48 IN-BLACK-12 PCS
    SKU: 25439739
    $15.07
    Checking Pricing
         
    Color:Black
    Packaging:12 Sticks per Case
    Length:48 in.
    Inner Diameter:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # EPS300-1/2-48 IN-BLACK-12 PCS
    • Color Black
    • Inner Diameter 1/2 in.
    • Length 48 in.
    • Materials Polyolefin
    Product Overview:
    3M™ Heat Shrink Tubing, Black, Length: 48 in, Polyolefin, Inner Diameter: 1/2 in, Shrink Ratio: 3:1