3M FP301-1/16-48 IN-BLACK-25 PCS Heat Shrink Tubing | Graybar Store
3M - Heat Shrink Tubing - FP301-1/16-48 IN-BLACK-25 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: 3M
    Manufacturer #: FP301-1/16-48 IN-BLACK-25 PCS
    SKU: 25439700
    $1.40
    Checking Pricing
         
    Inner Diameter:1 in.
    Color:Black
    Packaging:25 per Case
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1/16-48 IN-BLACK-25 PCS
    • Color Black
    • Country of Origin US - USA
    • Inner Diameter 1 in.
    • Length 48 in.
    Product Overview:
    3M™ Heat Shrink Tubing, Black, Length: 48 in, Polyolefin, Inner Diameter: 1 in, Shrink Ratio: 2:1