Brady PS-125-2-WT-3 Heat Shrink Tubing | Graybar Store
Brady - Heat Shrink Tubing - PS-125-2-WT-3
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: Brady
    Manufacturer #: PS-125-2-WT-3
    SKU: 25247897
    $1,460.19
    Checking Pricing
         
    Color:White
    Dimensions (Inches):0.67 W x 0.236 H
    Width (Inches):0.67
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PS-125-2-WT-3
    • Color White
    • Application Cables; Panel Identification; Wires
    • Dimensions (Inches) 0.67 W x 0.236 H
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Polyolefin
    • Width (Inches) 0.67
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    IP® Series Heat Shrink Tubing, Polyolefin, White, Dimension (Inches): 0.67 W x 0.236 H in