Burndy HSC12FR Heat Shrink Tubing | Graybar Store
Burndy - Heat Shrink Tubing - HSC12FR
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing

    Manufacturer: Burndy
    Manufacturer #: HSC12FR
    SKU: 22071585
    $144.47
    Checking Pricing
         
    Inner Diameter:1/4 to 1/2 in.
    Color:Clear
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSC12FR
    • Color Clear
    • Inner Diameter 1/4 to 1/2 in.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Visi-Shrink™ Heat Shrink Tubing, Clear, Polyvinyl Chloride, Inner Diameter: 1/4 to 1/2 in, Shrink Ratio: 2:1