3M FP301-3/16 TO 1-BLACK-5-102 PC KITS Heat Shrink Thin-Wall Tubing Kit | Graybar Store
3M - Heat Shrink Thin-Wall Tubing Kit - FP301-3/16 TO 1-BLACK-5-102 PC KITS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Thin-Wall Tubing Kit

    Manufacturer: 3M
    Manufacturer #: FP301-3/16 TO 1-BLACK-5-102 PC KITS
    SKU: 95078058
    $93.32
    Checking Pricing
         
    Inner Diameter:3/16 to 1 in.
    Color:Black
    Length (Inches):6.0
    Packaging:102 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-3/16 TO 1-BLACK-5-102 PC KITS
    • Color Black
    • Country of Origin US - USA
    • Inner Diameter 3/16 to 1 in.
    • Materials Polyolefin
    Product Overview:
    102-piece heat shrink thin-wall tubing kit with 3/16 to 1 inch inner diameter.
    Kit includes (30) 3/16 inch, (28) 1/4 inch, (20) 3/8 inch, (14) 1/2 inch, (6) 3/4 inch and (4) 1 inch