3M FP-301-1/4-CLEAR-100FT Heat Shrink Thin-Wall Tubing | Graybar Store
3M - Heat Shrink Thin-Wall Tubing - FP-301-1/4-CLEAR-100FT
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Thin-Wall Tubing

    Manufacturer: 3M
    Manufacturer #: FP-301-1/4-CLEAR-100FT
    SKU: 95030797
    $61.68
    Checking Pricing
         
    Inner Diameter:1 in.
    Color:Clear
    Packaging:(3) Spools per Case
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP-301-1/4-CLEAR-100FT
    • Color Clear
    • Country of Origin US - USA
    • Inner Diameter 1 in.
    • Length 100 ft.
    Product Overview:
    3M™ Heat Shrink Thin-Wall Tubing, Clear, Length: 100 ft, Polyolefin, Inner Diameter: 1 in, Shrink Ratio: 2:1